Zoro Homepage

Plastic, 21.46 in L, 4.92 in W, 21.46 in H

  • Mfr # 27027

  • Zoro # G312340372


product price: $25.75
/ea

Key Features

Overall Height
21.46 in
Overall Length
21.46 in
Overall Width
4.92 in
Material
Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27027
Zoro #
G312340372
UPC #
633125790756
Country of Origin
China

Dimensions

Overall Height
21.46 in
Overall Length
21.46 in
Overall Width
4.92 in

Details

Material
Plastic
Color
White

Description

Maximize your storage space even in the smallest spaces with the Simplify 3 tier slide out cart. The slim design allows this cart to fit between your washer and dryer, appliances, side of cabinets and other small spaces. Designed with 3 tiers of shelving you can store your detergent, cleaning products, bathroom accessories, kitchen accessories and lots more. Ideal for kitchens, bathrooms and laundry rooms the cart conveniently slides in and out of where stored on its 4 wheels.


  • •Dimensions: 21"x 5"x 28.35"
  • •3 Tier Slide Out Cart
  • •Ideal for Kitchens, Bathrooms and Laundry Rooms
  • •Slides Between cabinets, appliances and other small spaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.