Zoro Homepage

Plastic, Black, 4.72 in W, 4.72 in D, 4.72 in L

  • Mfr # 30006-BLACK

  • Zoro # G312337563


product price: $7.95
/pk 6, $1.33/ea
Sold in multiples of 2 for $15.90

Key Features

Material
Plastic
Color
Black
Width
4.72 in
Length
4.72 in
Depth
4.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30006-BLACK
Zoro #
G312337563
UPC #
633125823508
Country of Origin
China

Dimensions

Width
4.72 in
Length
4.72 in
Depth
4.72 in

Details

Material
Plastic
Color
Black

Description

Organize any place in your home with the Simplify 6 Pack multipurpose organizing set. The pack includes 6 square baskets. Can be placed in a drawer, on a dresser, cabinet, vanity, and more. Keeps items in place and prevents messes around your home. Can use just about anywhere in your home including the bedroom, bathroom, office, and kitchen. The baskets are perfect for storing bathroom accessories, jewelry, devices &toys!


  • •Dimensions: 5"x 5"x 2.5"
  • •6 Pack multipurpose drawer organizers
  • •Great for organizing the home, bathroom, office, kitchen, devices & toys
  • •Complete set for organizing the very small items to larger items

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.