Zoro Homepage

Plastic, Super Clear, 4.02 in W, 10 in D, 10 in L

  • Mfr # 24020

  • Zoro # G512329474


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Material
Plastic
Color
Super Clear
Width
4.02 in
Length
10 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24020
Zoro #
G512329474
UPC #
633125216799
Country of Origin
China

Dimensions

Width
4.02 in
Length
10 in
Depth
10 in

Details

Material
Plastic
Color
Super Clear

Description

The Simplify Small Narrow Vertical Organizer is the best kitchen storage and organization solution. This bin is perfect for cabinet and refrigerator organization. The size is small and narrow to fit into tighter spaces. You can store canned foods in it without worrying about them falling over when you open your cabinet or drawer. Or you can store fruits, vegetables, and yogurts. in your fridge. The handle cut outs make it easy to lift and slide the bin. The clear design makes items inside visible and easy to find. You can also keep it in your office to store office supplies. The perfect storage solution for any room.


  • •Dimensions: 10" x 4" x 3"
  • •Multipurpose Organizer
  • •Narrow design
  • •Cabinet and Refrigerator Organizer
  • •Carrying Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.