Zoro Homepage

Plastic, Super Clear, 5.71 in W, 5.79 in D, 5.79 in L

  • Mfr # 23315-M

  • Zoro # G412329505


product price: $12.15
/ea

Key Features

Material
Plastic
Color
Super Clear
Width
5.71 in
Length
5.79 in
Depth
5.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23315-M
Zoro #
G412329505
UPC #
633125827636
Country of Origin
China

Dimensions

Width
5.71 in
Length
5.79 in
Depth
5.79 in

Details

Material
Plastic
Color
Super Clear

Description

Organize your jewelry and accessories with the Simplify clear organizer with bamboo lid. A perfectly designed box that contains 3 separate compartments that helps keep items separated and organized and prevents jewelry from being tangled. A fashionable bamboo lid that has a nice size mirror on the opposite side that can be propped on top of the box to create a vanity. The clear box allows you to easily see what is stored inside without having to open. The stylish organizer makes this a great addition for your dresser, vanity or desk.


  • •Dimensions: 5.8"x 5.7"x 2"
  • •Clear Organizer with 3 Compartments
  • •Bamboo Lid with Mirror on Opposite Side
  • •Lid Can be propped up on box to create a vanity mirror
  • •Clear organizer allows you to easily see your items on the inside
  • •Perfect for jewelry, makeup & accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.