Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic, Super Clear, 6 in W, 12 in D, 12 in L

  • Mfr # 24016

  • Zoro # G212329453


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Plastic
Color
Super Clear
Width
6 in
Length
12 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24016
Zoro #
G212329453
UPC #
633125216027
Country of Origin
China

Dimensions

Width
6 in
Length
12 in
Depth
12 in

Details

Material
Plastic
Color
Super Clear

Description

Organize your bathroom vanity or desk drawer with this Simplify Medium Rectangular Drawer Organizer. It is the perfect size for desk accessories such as pens, pencils, and note paper. It is also good for holding jewelry and cosmetics and brushes. The clear design makes items inside visible and easy to find. You can keep this transparent organizer bin on your desktop or countertop surface because it fits with any rooms dcor. Organize the little things in life with the Simplify Drawer Organizer.


  • •Dimensions: 12" x 6" x 2"
  • •Multipurpose Drawer Organizer
  • •Great for the home, bathroom, office & kitchen
  • •Perfect size for desk accessories, jewelry, and cosmetics

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.