Zoro Homepage

Plastic, Super Clear, 6 in W, 6 in D, 6 in L

  • Mfr # 24011

  • Zoro # G412329543


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Material
Plastic
Color
Super Clear
Width
6 in
Length
6 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24011
Zoro #
G412329543
UPC #
633125214474
Country of Origin
China

Dimensions

Width
6 in
Length
6 in
Depth
6 in

Details

Material
Plastic
Color
Super Clear

Description

Organize your bathroom vanity or desk drawer with this Simplify Large Square Drawer Organizer. Its large design is the perfect size for desk accessories such as pens, highlighters, notepaper, and more. It is also good for holding jewelry and cosmetic accessories. The clear design makes items inside visible and easy to find. You can keep this transparent organizer bin on your desktop or countertop surface because it fits with any rooms dcor. Organize the little things in life with the Simplify Drawer Organizer.


  • •Dimensions: 6" x 6" x 2"
  • •Multipurpose Drawer Organizer
  • •Great for the home, bathroom, office & kitchen
  • •Perfect size for desk accessories or jewelry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.