Zoro Homepage

Plastic, Super Clear, 7.5 in W, 8.5 in D, 8.5 in L

  • Mfr # 24032

  • Zoro # G312329469


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Material
Plastic
Color
Super Clear
Width
7.5 in
Length
8.5 in
Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24032
Zoro #
G312329469
UPC #
633125216898
Country of Origin
China

Dimensions

Width
7.5 in
Length
8.5 in
Depth
8.5 in

Details

Material
Plastic
Color
Super Clear

Description

The Simplify Medium Horizontal Storage Bin is the best storage and organization solution. It the perfect size for your kitchen, bathroom, and bedroom. Keep in your office to store desk supplies or use it in the bathroom to hold soaps and washcloths. Or you can store food and pantry items in it and keep it in your cabinets or fridge. The clear design makes items inside visible and easy to find. The handle cut outs make it easy to lift and slide the bin. You can keep this transparent storage bin on your desktop or countertop surface because it fits with any rooms dcor. You need this bin to help you organize your home!


  • •Dimensions: 8.5" x 7.5" x 6"
  • •Multipurpose Organizer
  • •Great for the home, bathroom, office & kitchen
  • •Perfect size for desk accessories, jewelry, and cosmetics
  • •Carrying Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.