Zoro Homepage

Plastic, White, 8.66 in W, 16.02 in D, 16.02 in L

  • Mfr # 27283-WHITE

  • Zoro # G112340411


product price: $18.79
/ea

Key Features

Material
Plastic
Color
White
Width
8.66 in
Length
16.02 in
Depth
16.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27283-WHITE
Zoro #
G112340411
UPC #
633125272955
Country of Origin
China

Dimensions

Width
8.66 in
Length
16.02 in
Depth
16.02 in

Details

Material
Plastic
Color
White

Description

Introducing our Simplify 2 Tier Multipurpose Storage Shelf, a perfect solution to maximize and organize countertops and cabinets while adding functionality to any space. This versatile shelf is thoughtfully designed with 2 tiers, providing ample storage space for all your essentials. The sliding bottom drawer allows for easy access and keeps items neatly tucked away. Additionally, we have included 4 hanger hooks to conveniently hang towels, aprons, or other items you may need close at hand. This shelf is a must-have for organizing pantries, bathrooms, kitchens, and more. Whether you need to store kitchen ingredients, bathroom essentials, or miscellaneous items, our 2 Tier Multipurpose Storage Shelf offers a tidy and efficient storage solution. With its sturdy construction and sleek design, it seamlessly blends into any setting while providing a clutter-free and organized environment. Get ready to transform your living spaces with this practical and stylish storage solution.


  • •Dimensions: 16"x 8.7"x 12.8"
  • •Designed with 2 Tiers, Sliding Bottom Drawer & 4 Hanger Hooks
  • •Maximize and Organize Countertops & Cabinets
  • •Great for Organizing Pantries, Bathrooms, Kitchens & More

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.