Zoro Homepage

Set of 12 Stackable Shoe Boxes in White

  • Mfr # 27284-WHITE

  • Zoro # G812333867


product price: $36.19
/ea

Key Features

Material
Plastic
Length
13.15 in
Height
13.15 in
Width
9.06 in
Color
Super Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27284-WHITE
Zoro #
G812333867
UPC #
633125272962
Country of Origin
China

Dimensions

Length
13.15 in
Height
13.15 in
Width
9.06 in

Details

Material
Plastic
Color
Super Clear

Description

Introducing our Set of 12 Stackable Shoe Boxes, designed to revolutionize your shoe organization! With these shoe boxes, your footwear collection will stay neat, tidy, and easily accessible. Each box is carefully crafted to accommodate shoes up to Size 11, ensuring that even your largest pairs are perfectly accommodated. The stackable frame allows you to create your unique storage solution, making the most out of any available space. Whether you have a small closet or spacious walk-in, these shoe boxes will adapt seamlessly to your needs. Say goodbye to rummaging through piles of shoes! The drop-front design provides effortless access to your footwear, allowing you to pick out the perfect pair in a snap. No more lifting and shuffling boxes around; the convenience of our shoe boxes will simplify your daily routine. With a clear easy-view construction, you can quickly identify which shoes are stored in each box without having to open them individually. This transparency not only saves time but also adds an elegant touch to your shoe storage area. These shoe boxes are thoughtfully designed to be large enough to fit various types of shoes, from sneakers and heels to sandals. No matter your shoe collection's diversity, our stackable boxes have got you covered. Bring order to your shoe chaos and elevate your storage game with our Set of 12 Stackable Shoe Boxes. Experience the joy of an organized shoe collection while showcasing your shoes in style.


  • •Dimensions: 13.15"x 9"x 5.7"
  • •Fits up to Size 11 Shoe
  • •Set of 12 Boxes
  • •Stackable Frame Perfect for Unique Storage Spaces
  • •Drop Front Design for Easy Access
  • •Clear Easy View Construction
  • •Large Enough to Fit Sneakers, Heels or Sandals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.