Zoro Homepage

Slide 2 Stack It Shallow Storage Tote Baskets in Black, 2PK

  • Mfr # 25933-BLACK

  • Zoro # G412329598


product price: $16.79
/pk 2, $8.40/ea

Key Features

Material
Plastic
Overall Length
15 in
Overall Height
15 in
Overall Width
12.99 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25933-BLACK
Zoro #
G412329598
UPC #
633125205298
Country of Origin
Turkey

Dimensions

Overall Length
15 in
Overall Height
15 in
Overall Width
12.99 in

Details

Material
Plastic
Color
Black

Description

Maximize your storage space with the Simplify 2 Pack Slide 2 Stack It Shallow Storage Tote Baskets. Created with a patented slide to stack design which provides slide out corner support that allow the totes to be safely stackable. Storage totes hold up to 25lbs while stacked, allowing you to maximize your storage in closets, cabinets, shelves and more. The totes neatly nest inside when not in use. Organizing just became easier with the Simplify slide 2 stack it totes!


  • •Dimensions: 15" x 13" x 5"
  • •Includes 2 Storage Totes
  • •Patented Slide to Stack Design
  • •Corners of each storage tote designed with slide out support to allow totes to be stackable
  • •Totes nest neatly inside when not in use
  • •Patent # 11407561

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.