
Slide 2 Stack It Shallow Storage Tote Baskets in Grey, 2PK
Mfr # 25933-GREY
Zoro # G712329564
product price: $15.85
/pk 2, $7.93/eaKey Features
Material
Plastic
Overall Length
15 in
Overall Height
15 in
Overall Width
12.99 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25933-GREY
Zoro #
G712329564
UPC #
633125205267
Country of Origin
Turkey
Dimensions
Overall Length
15 in
Overall Height
15 in
Overall Width
12.99 in
Details
Material
Plastic
Color
Grey
Description
Maximize your storage space with the Simplify 2 Pack Slide 2 Stack It Shallow Storage Tote Baskets. Created with a patented slide to stack design which provides slide out corner support that allow the totes to be safely stackable. Storage totes hold up to 25lbs while stacked, allowing you to maximize your storage in closets, cabinets, shelves and more. The totes neatly nest inside when not in use. Organizing just became easier with the Simplify slide 2 stack it totes!
- •Dimensions: 15" x 13" x 5"
- •Includes 2 Storage Totes
- •Patented Slide to Stack Design
- •Corners of each storage tote designed with slide out support to allow totes to be stackable
- •Totes nest neatly inside when not in use
- •
- •Patent # 11407561
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.