
Slide 2 Stack It Storage Tote Baskets in Black
Mfr # 25930-BLK
Zoro # G812329563
product price: $13.95
/eaKey Features
Material
Plastic
Overall Length
11.02 in
Overall Height
11.02 in
Overall Width
9.06 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25930-BLK
Zoro #
G812329563
UPC #
633125239095
Country of Origin
Turkey
Dimensions
Overall Length
11.02 in
Overall Height
11.02 in
Overall Width
9.06 in
Details
Material
Plastic
Color
Black
Description
Maximize your storage space with the Simplify Slide 2 Stack It Storage Tote Baskets. Created with a patented slide to stack design which provides slide out corner support that allow the totes to be safely stackable. Storage totes hold up to 40lbs while stacked, allowing you to maximize your storage in closets, cabinets, shelves and more. The totes neatly nest inside when not in use. Organizing just became easier with the Simplify slide 2 stack it totes!
- •Dimensions: 11"x 9"x 4.75"
- •Includes 2 Storage Totes
- •Patented Slide to Stack Design
- •Corners of each storage tote designed with slide out support to allow totes to be stackable
- •Totes nest neatly inside when not in use
- •Holds up to 40lbs while stacked
- •Maximized storage space
- •Patent # 11407561
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.