
Small Glitter Tote in Silver, 3PK
Mfr # 26145-SILVER-3PK
Zoro # G312340419
product price: $12.79
/pk 3, $4.26/eaKey Features
Color
Silver
Overall Length
10.04 in
Overall Height
10.04 in
Overall Width
7.87 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26145-SILVER-3PK
Zoro #
G312340419
UPC #
633125217871
Country of Origin
China
Dimensions
Overall Length
10.04 in
Overall Height
10.04 in
Overall Width
7.87 in
Details
Color
Silver
Material
Plastic
Description
Organize and create storage in your home with the Simplify 3 Pack Small Glitter Totes. They are strong anddurable, and the lightweight design makes it easy to lift and carry. The size makes these a great addition to a countertop, shelf, closet or in a deep draw. They are perfect for storing toys, office supplies, cleaning supplies, accessories and so much more! Your space with look neat and organized with the set of matching totes.
- •Dimensions: 10.04" x 7.87" x 4.13"
- •3 Pack
- •Lightweight Design
- •Multipurpose Use
- •Perfect for Home and Office Storage
- •Open Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.