
Small Rattan Storage Basket in Natural
Mfr # 25454-NATURAL
Zoro # G712337576
product price: $10.89
/eaKey Features
Material
Iron
Overall Length
11.4 in
Overall Height
11.4 in
Overall Width
6.5 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25454-NATURAL
Zoro #
G712337576
UPC #
633125129204
Country of Origin
China
Dimensions
Overall Length
11.4 in
Overall Height
11.4 in
Overall Width
6.5 in
Details
Material
Iron
Color
Natural
Description
Simplify's PE Rattan Small Bin is a PE Basket with an iron frame and 2 sturdy stainless steel carry handles. It is strong anddurableprolonging it's life, and it's lightweight design makes it easy to lift and carry. Fits anyhome decor with it's wide selection of colors.
- •Dimensions: 11.4" x 6.5" x 4.5"
- •PE Basket
- •Iron Wire Frame
- •2Stainless Steel Carry Handles
- •Fits any Home Decor
- •Lightweight Design
- •Wide Selection of Colors
- •Compact Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.