Zoro Homepage

Small Shelf Storage Rattan Tote Basket in Chocolate

  • Mfr # 25454-CHOCOLATE

  • Zoro # G812333829


product price: $10.99
/ea

Key Features

Material
Iron
Overall Length
11.4 in
Overall Height
11.4 in
Overall Width
6.5 in
Color
Chocolate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25454-CHOCOLATE
Zoro #
G812333829
UPC #
633125837208
Country of Origin
China

Dimensions

Overall Length
11.4 in
Overall Height
11.4 in
Overall Width
6.5 in

Details

Material
Iron
Color
Chocolate

Description

Organize and create storage in your home with the Simplify Rattan Tote Basket Collection. Simplify's Rattan Tote is a PE Basket with an iron frame and 2 sturdy stainless steel carry handles. It is strong anddurableprolonging it's life, and it's lightweight design makes it easy to lift and carry. Fits anyhome decor with it's wide selection of colors. Store your household belongings and organize space with these stylish baskets. Stack them together in a corner of your craft area, home office or Dorm to keep your essentials close at hand in an organized manner.


  • •Dimensions: 11.5"x 6.5"x 4.5"
  • •PE with Iron Wire Frame
  • •Features 2 built-in handles to facilitate lifting and transporting
  • •Ideal for your home, office or dorm room
  • •Great for storing and organizing blankets, toys & books

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.