Zoro Homepage

Small Woven Storage Shelf Basket in Black, 2PK

  • Mfr # 25014-BLK-2PK

  • Zoro # G312333886


product price: $13.95
/pk 2, $6.98/ea

Key Features

Material
Plastic
Overall Length
6.5 in
Overall Height
6.5 in
Overall Width
11.4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25014-BLK-2PK
Zoro #
G312333886
UPC #
633125304939
Country of Origin
China

Dimensions

Overall Length
6.5 in
Overall Height
6.5 in
Overall Width
11.4 in

Details

Material
Plastic
Color
Black

Description

Introducing our 2 Pack Small Woven Storage Shelf Basket the essential organization solution for your home. These beautifully crafted baskets bring both style and functionality to your living spaces. Carefully handwoven using premium materials, they boast unmatched durability and will seamlessly blend into any room's decor. With their compact design, these baskets fit perfectly on shelves, countertops, or inside cabinets, providing a neat and clutter-free look. From keeping your living room tidy to organizing your bathroom essentials, these versatile baskets will effortlessly cater to your storage needs. Say goodbye to messy spaces and elevate your home organization with our 2 Pack Small Woven Storage Shelf Basket today. Embrace the beauty of simplicity and create a harmonious living environment effortlessly.


  • •Dimensions: 6.5"x11.4"x4.50"
  • •Durable wipe-clean woven polypropylene fabric strapping
  • •2 Wire Integrated Open Handles
  • •Steel Epoxy Coated Frame
  • •Storage Organizer
  • •Multitude of styles/colors to fit any home
  • •Wire frame helps retain shape
  • •Lightweight design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.