
Stackable Storage Organizer
Mfr # 25653
Zoro # G312340402
product price: $13.99
/eaKey Features
Overall Depth
13.23 in
Overall Length
13.23 in
Material
Plastic
Color
Super Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25653
Zoro #
G312340402
UPC #
633125291628
Country of Origin
China
Dimensions
Overall Depth
13.23 in
Overall Length
13.23 in
Overall Width
7.52 in
Details
Material
Plastic
Color
Super Clear
Description
Simplify's Stacking Accessory Tray is the perfect way to free up space while organizing your everyday accessories. Made of 100% Polypropylene and has 5 storage compartments that hold a multitude of items. Durable and lightweight in design, stack up together to free up space, and fit any home decor/setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.