Zoro Homepage

Storage Box, 11.81 in L, 15.75 in W, 11.81 in H, Red, Polyester

  • Mfr # 9071-RED

  • Zoro # G712340392


product price: $11.85
/ea

Key Features

Overall Height
11.81 in
Overall Length
11.81 in
Overall Width
15.75 in
Material
Polyester
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9071-RED
Zoro #
G712340392
UPC #
633125228112
Country of Origin
China

Dimensions

Overall Height
11.81 in
Overall Length
11.81 in
Overall Width
15.75 in

Details

Material
Polyester
Color
Red
Item
Storage Box

Description

Keep your holiday dcor and accessories protected by storing them in the Simplify Holiday Storage Box. Designed with a hinged lid to protect your dcor from dust and keep them safe and clean. A label window on the front to properly identify what is in the box without having to open. Storage box folds flat when not in use making it easy to store away. Keep organized during the holidays with the Simplify storage box!


  • •Dimensions: 11.8"x 15.75"x9.8"
  • •Durable Non-Woven Storage Box with Clear Label Holder
  • •Hinged Lid Keeps Holiday Accessories Clean & Dust Free
  • •Folds Flat When Not in Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.