
Storage Shelf Tote, 12-63/64 in L, 6-11/16 in W, 12-63/64 in H, Gray, Plastic
Mfr # 26612-GREY
Zoro # G512333914
product price: $10.15
/eaKey Features
Overall Height
12-63/64 in
Overall Length
12-63/64 in
Overall Width
6-11/16 in
Material
Plastic
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26612-GREY
Zoro #
G512333914
UPC #
633125793467
Country of Origin
China
Dimensions
Overall Height
12-63/64 in
Overall Length
12-63/64 in
Overall Width
6-11/16 in
Details
Material
Plastic
Item
Storage Shelf Tote
Color
Gray
Description
These Simplify storage totes keep your favorite loose items safely in place. Also, it gives your room a chic look while adding storage space to it. Great for shelving and flat surfaces. Built in handles for easy access, and helps you have your room neatly organized.
- •Dimensions: 13"x 7"x 5"
- •Open Top for easy Access
- •Durable; Heavy Duty
- •2 Open Hole Handles
- •Can store a multitude of items on any surface or shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.