
Storage Shelf Tote, 13 in L, 15 in W, 13 in H, Ivory, Plastic, 2 PK
Mfr # 25015-2PK-IVORY
Zoro # G612333852
product price: $16.49
/pk 2, $8.25/eaKey Features
Overall Height
13 in
Overall Length
13 in
Overall Width
15 in
Material
Plastic
Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25015-2PK-IVORY
Zoro #
G612333852
UPC #
633125797175
Country of Origin
China
Dimensions
Overall Height
13 in
Overall Length
13 in
Overall Width
15 in
Details
Material
Plastic
Item
Storage Shelf Tote
Color
Ivory
Description
A Simplify Storage Tote is a great addition to any home or work space. Made with a durable steel frame, this sturdy and stylish tote bin helps hide messes and gives your room a neat look. Complete with 2 built in carrying handles, this basket is easy to move and carry.
- •Dimensions: 15"x 13"x 5"
- •Conveniently Stores on Shelves for organization
- •2 Built in Carrying Handles
- •Open Top for easy access
- •Good for desks, closets, dressers and vanity's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.