
Storage Shelf Tote, 14-1/2 in L, 7-5/8 in W, 14-1/2 in H, Chocolate, Plastic
Mfr # 25099-CHOCO
Zoro # G412340418
product price: $9.65
/eaKey Features
Overall Height
14-1/2 in
Overall Length
14-1/2 in
Overall Width
7-5/8 in
Material
Plastic
Color
Chocolate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25099-CHOCO
Zoro #
G412340418
UPC #
633125143200
Country of Origin
China
Dimensions
Overall Height
14-1/2 in
Overall Length
14-1/2 in
Overall Width
7-5/8 in
Details
Material
Plastic
Item
Storage Shelf Tote
Color
Chocolate
Description
This Simplify Woven Strap Shelf Tote makes organizing easy! Acts as a great storage accessory for all your home needs. Fits perfectly on your shelf, in your closet or in any other room. Acts as a great storage accessory for all your home needs. Store clothes, accessories, or more inside. It is great for keeping items safe and hidden inside. The design is lightweight and durable, and the handles make it easy to carry. These totes are cute and stylish and the perfect addition to any home storage solution.
- •Dimensions: 14.6" x 7.7" x 4.7"
- •Durable wipe-clean woven polypropylene fabric strapping
- •Durable Handles on Sides
- •Open Top; Allows for Easy Access
- •Storage Organizer
- •Multitude of styles/colors to fit any home
- •Wire frame helps retain shape
- •Lightweight design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.