Zoro Homepage

Storage Shelf Tote, 14.5 in L, 7.6 in W, 14.5 in H, Gray, Plastic

  • Mfr # 25099-GREY

  • Zoro # G212340380


product price: $10.45
/ea

Key Features

Overall Height
14.5 in
Overall Length
14.5 in
Overall Width
7.6 in
Material
Plastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25099-GREY
Zoro #
G212340380
UPC #
633125143217
Country of Origin
China

Dimensions

Overall Height
14.5 in
Overall Length
14.5 in
Overall Width
7.6 in

Details

Material
Plastic
Color
Gray
Item
Storage Shelf Tote

Description

This Simplify Woven Strap Shelf Tote makes organizing easy! Acts as a great storage accessory for all your home needs. Fits perfectly on your shelf, in your closet or in any other room. Acts as a great storage accessory for all your home needs. Store clothes, accessories, or more inside. It is great for keeping items safe and hidden inside. The design is lightweight and durable, and the handles make it easy to carry. These totes are cute and stylish and the perfect addition to any home storage solution.


  • •Dimensions: 14.6" x 7.7" x 4.7"
  • •Durable wipe-clean woven polypropylene fabric strapping
  • •Durable Handles on Sides
  • •Open Top; Allows for Easy Access
  • •Storage Organizer
  • •Multitude of styles/colors to fit any home
  • •Wire frame helps retain shape
  • •Lightweight design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.