Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Tote, 22 in L, 22 in W, 22 in H, Red, Polyester

  • Mfr # 9104

  • Zoro # G712333875


product price: $21.95
/ea

Key Features

Overall Height
22 in
Overall Length
22 in
Overall Width
22 in
Material
Polyester
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9104
Zoro #
G712333875
UPC #
633125282695
Country of Origin
China

Dimensions

Overall Height
22 in
Overall Length
22 in
Overall Width
22 in

Details

Material
Polyester
Color
Red
Item
Storage Tote

Description

Introducing the Heavy Duty Pop Up Holiday Storage Tote, the ultimate solution for keeping your holiday decorations organized and protected. This innovative storage tote is designed to fold flat when not in use, maximizing your storage space. With 2 built-in handles, transporting your decorations from one place to another has never been easier. Equipped with a full zipper closure, your items stay securely stored and shielded from dust and damage. Its spacious interior is large enough to accommodate items like garlands, wreaths, and more, allowing you to store your festive essentials with ease. Say goodbye to clutter and hello to a tidy holiday setup with the Heavy Duty Pop Up Holiday Storage Tote.


  • •Dimensions: 22"x 22"x 32"
  • •Designed to Fold Flat When Not in Use
  • •2 Built in Handles Convenient for Carrying
  • •2 Clips to Keep Tote Closed When Folded
  • •Large Enough to Store Garland, Wreaths and More!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.