
Suit Garment bag
Mfr # 26821-BLACK
Zoro # G612340393
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Width
9.45 in
Length
24 in
Depth
24 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26821-BLACK
Zoro #
G612340393
UPC #
633125196671
Country of Origin
China
Dimensions
Width
9.45 in
Length
24 in
Depth
24 in
Details
Color
Black
Material
Plastic
Description
With this Simplify Suit Garment Bag fit all of your favorite suits into one, easy to carry bag in order to make traveling much easier. Trying to carry around large, heavy duty, expensive suits can be a hassle, but is no longer an issue with this bag. Made of non-woven and PEVA material, it is adurable and long lasting product that does its job. Large see through window on the front of the bag to see inside. Reinforced opening on top that will not rip. Two sturdy handles make it easy to carry bag.
- •Dimensions: 24" x 40"
- •83% Nonwoven+17% PEVA
- •Wipe Clean with Damp Cloth
- •Perfect for all of your favorite suits
- •Large see through window on front
- •Reinforced opening
- •2 Heavy duty straps on top and bottom
- •Fits multiple garments per bag
- •Helpful Handle for easy lifting and carrying
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.