
Super Slim Velvet Huggable Hangers in Fuchsia, 10PK
Mfr # 3246-FUCHSIA
Zoro # G712329526
product price: $6.99
/pk 10, $0.70/ea
Sold in multiples of 2 for $13.98
Key Features
Anchor Material
Plastic
Width
9.06 in
Length
17.72 in
Depth
17.72 in
Color
Fuschia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3246-FUCHSIA
Zoro #
G712329526
UPC #
633125175294
Country of Origin
China
Dimensions
Width
9.06 in
Length
17.72 in
Depth
17.72 in
Details
Anchor Material
Plastic
Color
Fuschia
Description
Maximize your closet space with the Simplify super slim velvet huggable hangers. Keep all your clothes neatly hung up without worrying about them slipping off or falling down. Hangers help preserve garment shape which results in less ironing and folding. Super slim design is convenient and helps optimize closet space. The velvet coating gives your closet the sleek rich design.
- •Dimensions: 17.72" x 9.25" x 1.97"
- •10 Super slim huggable hangers makes it easier to optimize closet space
- •Durable and lightweight
- •Flocked velvet coating
- •Prevents slipping and creasing of garment
- •Holds up to 10lbs per hanger
- •Preserves garment shape
- •Holds up to 10lbs per hanger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.