Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Under the Bed Storage Bag in Black, 2PK

  • Mfr # 25424-2PK-BLACK

  • Zoro # G112340350


product price: $14.85
/pk 2, $7.43/ea

Key Features

Color
Black
Overall Length
40 in
Material
Plastic
Overall Height
40 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25424-2PK-BLACK
Zoro #
G112340350
UPC #
633125229096
Country of Origin
China

Dimensions

Overall Length
40 in
Overall Height
40 in
Overall Width
18 in

Details

Color
Black
Material
Plastic

Description

This Under-the-Bed Storage Bag is made of breathable non-woven material that keeps your belongings safe. Perfect storage solution for off-season items such as bedding or folded garments, also protects your garments from dust and damage. It features helpful handle and a zip top for easy access. This under the bed storage has reinforced sides for stack ability that lets you have extra storage in your room. Clear material allows you to see inside of the storage bag.


  • •Dimensions: 40"x18"x6"
  • •Clear View Zippered Top
  • •Convenient Window Label
  • •Folds Away for Storage when Not in Use
  • •Carrying Handles
  • •Fits Easily Under the Bed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.