Zoro Homepage

Under the Bed Storage Bag in Dusty Blue, 2PK

  • Mfr # 25424-2PK-DUSTYB

  • Zoro # G712340422


product price: $14.85
/pk 2, $7.43/ea

Key Features

Color
Dustyblue
Overall Length
39.3 in
Overall Height
39.3 in
Material
Plastic
Overall Width
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25424-2PK-DUSTYB
Zoro #
G712340422
UPC #
633125229690
Country of Origin
China

Dimensions

Overall Length
39.3 in
Overall Height
39.3 in
Overall Width
17.7 in

Details

Color
Dustyblue
Material
Plastic

Description

This Under-the-Bed Storage Bag is made of breathable non-woven material that keeps your belongings safe. Perfect storage solution for off-season items such as bedding or folded garments, also protects your garments from dust and damage. It features helpful handle and a zip top for easy access. This under the bed storage has reinforced sides for stack ability that lets you have extra storage in your room. Clear material allows you to see inside of the storage bag.


  • •Dimensions: 40"x18"x6"
  • •Clear View Zippered Top
  • •Convenient Window Label
  • •Folds Away for Storage when Not in Use
  • •Carrying Handles
  • •Fits Easily Under the Bed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.