Zoro Homepage

Under the Bed Storage Bag in Grey

  • Mfr # 26603-GREY

  • Zoro # G412337562


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Color
Grey
Overall Length
39.37 in
Material
Plastic
Overall Height
39.37 in
Overall Width
17.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26603-GREY
Zoro #
G412337562
UPC #
633125793351
Country of Origin
China

Dimensions

Overall Length
39.37 in
Overall Height
39.37 in
Overall Width
17.72 in

Details

Color
Grey
Material
Plastic

Description

This Under-the-Bed Storage Bag is made of breathable non-woven material that keeps your belongings safe. Perfect storage solution for off-season items such as bedding or folded garments, also protects your garments from dust and damage. It features helpful handle and a zip top for easy access. This under the bed storage has reinforced sides for stack ability that lets you have extra storage in your room. Clear material allows you to see inside of the storage bag.


  • •Dimensions: 40x 18x 6
  • •Dust and damage free storage for linens
  • •Convenient under the bed storage for space saving
  • •100% PP Nonwoven breathable Material
  • •Quickly folds flat for storage when not in use
  • •Zippered Top to protect all your items
  • •Fits easily under most beds
  • •Perfect for off-season items and accessories
  • •See-through plastic cover allowing easy visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.