Zoro Homepage

Velvet Hangers with Clips in Ivory, 6PK

  • Mfr # 23250-IVORY

  • Zoro # G612329541


product price: $9.99
/pk 6, $1.67/ea

Key Features

Anchor Material
Plastic
Width
9 in
Length
16.9 in
Depth
16.9 in
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23250-IVORY
Zoro #
G612329541
UPC #
633125004822
Country of Origin
China

Dimensions

Width
9 in
Length
16.9 in
Depth
16.9 in

Details

Anchor Material
Plastic
Color
Ivory

Description

This Velvet Hanger is an elegant way to create both stylish and functional clothing storage. Beautiful, soft and durable, this velvet suit hanger is contoured to keep suits, shirts, dresses and jackets wrinkle-free. This 6-pack of anti-slip hangers features a velvet coating that is gentle on delicate garments to prevent damage. The velvet coating also provides a non-slip surface that holds fabrics in place. This hanger features durable construction that provides strength and reliability, providing you lasting use. Slim Design optimizes closet space. Comes with clips to keep clothes from falling from hangers.


  • •Dimensions: 0.16" x 16.93" x 9.06"
  • •Made of Strong and Durable ABS Plastic
  • •Zinc Hooks featuring plush velvet covering
  • •Super slim design optimizing closet space
  • •6 Hangers
  • •Non-slip Metal Clips helps preserve garment shape; less ironing
  • •Wide options of colors and unique design compliments various dressing rooms
  • •Holds up to 10lbs per hanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.