Zoro Homepage

Vertical Weave Small Storage Basket with Round Handles

  • Mfr # 30125

  • Zoro # G412337593


product price: $16.15
/ea

Key Features

Material
Paper Rope
Overall Length
12 in
Overall Height
12 in
Overall Width
10 in
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30125
Zoro #
G412337593
UPC #
633125282664
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Height
12 in
Overall Width
10 in

Details

Material
Paper Rope
Color
Beige

Description

Introducing a versatile storage solution, the Vertical Weave Storage Basket with Two Round Handles combines functionality and aesthetic appeal. Crafted with meticulous attention to detail, this handwoven paper rope basket showcases the time-honored art of vertical weave technique. The intricate pattern not only enhances its visual appeal but also adds structural integrity, ensuring the basket maintains its shape even when storing items of varying sizes. The inclusion of two round handles further elevates the practicality of the basket, allowing for easy transportation and effortless integration into your living space. Whether you're organizing daily essentials in the living room, storing linens in the bedroom, or decluttering your workspace, this storage basket serves as a stylish solution. The natural color of the paper rope exudes a rustic charm that complements various interior styles, from contemporary to farmhouse. Elevate your organization game with this vertical weave storage basket, where craftsmanship and functionality intertwine seamlessly.


  • •Dimensions: 12"x 10"x 8"
  • •Designed with 2 Carrying Handles
  • •Vertical Weave Design
  • •Paper Rope Material
  • •Great for All Living Spaces
  • •Great for Storage and Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.