11.5x23.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1152351
- Zoro # G424173158
product price:Â
$
41.99
/pk of 4, $10.50/ea
Key Features
Actual Width
11-1/2 in
For Use With (Systems)
HVAC System
Air Filter Capacity
High
Nominal Depth
1 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-1152351
- Zoro #
- G424173158
- UPC #
- 810133782632
- Country of Origin
- United States
Dimensions
- Actual Width
- 11-1/2 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 11.5" x 23.5" x 1"
- Nominal Height
- 23-1/2 in
- Nominal Width
- 11-1/2 in
- Actual Height
- 23-1/2 in
- Actual Depth
- 3/4 in
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.