Shop SIMPLY
See all product information
Create Account
11.5x29.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1152951
- Zoro # G924172491
product price:Â
$
58.99
/pk of 4, $14.75/ea
Key Features
Performance Rating
Merv 8
Actual Width
11-1/2 in
Nominal Filter Size
11.5" x 29.5" x 1"
Air Filter Capacity
High
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-1152951
- Zoro #
- G924172491
- UPC #
- 810133782656
- Country of Origin
- United States
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Dimensions
- Actual Width
- 11-1/2 in
- Nominal Filter Size
- 11.5" x 29.5" x 1"
- Nominal Width
- 11-1/2 in
- Actual Depth
- 3/4 in
- Nominal Height
- 29-1/2 in
- Actual Height
- 29-1/2 in
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.