Shop SIMPLY
See all product information
Create Account
15x30.5x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-153051
- Zoro # G624172654
product price:Â
$
75.99
/pk of 6, $12.67/ea
Key Features
Actual Width
15 in
Actual Height
30-1/2 in
Performance Rating
Merv 8
Actual Depth
3/4 in
Nominal Height
30-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-153051
- Zoro #
- G624172654
- UPC #
- 810133785688
- Country of Origin
- United States
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Dimensions
- Actual Width
- 15 in
- Actual Height
- 30-1/2 in
- Actual Depth
- 3/4 in
- Nominal Height
- 30-1/2 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 15" x 30.5" x 1"
- Nominal Width
- 15 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.