16x25x4 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-16254
- Zoro # G124172567
product price:Â
$
104.99
/pk of 4, $26.25/ea
Free Shipping & Returns
Key Features
Actual Depth
3.63 in
Nominal Width
16 in
Nominal Filter Size
16" x 25" x 4"
Nominal Depth
4 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-04-16254
- Zoro #
- G124172567
- UPC #
- 850027110011
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3.63 in
- Nominal Width
- 16 in
- Nominal Filter Size
- 16" x 25" x 4"
- Nominal Depth
- 4 in
- Actual Height
- 24-1/2 in
- Actual Width
- 15-1/2 in
- Nominal Height
- 25 in
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.