17.25x29.25x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-172529251
- Zoro # G524172464
product price:Â
$
78.99
/pk of 6, $13.17/ea
Key Features
Nominal Filter Size
17.25" x 29.25" x 1"
Nominal Width
17-1/4 in
Nominal Height
29-1/4 in
Nominal Depth
1 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-172529251
- Zoro #
- G524172464
- UPC #
- 810091186176
- Country of Origin
- United States
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
Dimensions
- Nominal Filter Size
- 17.25" x 29.25" x 1"
- Nominal Width
- 17-1/4 in
- Nominal Height
- 29-1/4 in
- Nominal Depth
- 1 in
- Actual Height
- 29-1/4 in
- Actual Depth
- 3/4 in
- Actual Width
- 17-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.