Shop SIMPLY
See all product information
Create Account
18x25x1 Merv 8, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-08-12-18251
- Zoro # G724172806
product price:Â
$
84.99
/pk of 12, $7.08/ea
Key Features
Nominal Depth
1 in
For Use With (Systems)
HVAC System
Nominal Filter Size
18" x 25" x 1"
Actual Depth
3/4 in
Nominal Height
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-12-18251
- Zoro #
- G724172806
- UPC #
- 810091189894
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Nominal Filter Size
- 18" x 25" x 1"
- Actual Depth
- 3/4 in
- Nominal Height
- 25 in
- Nominal Width
- 18 in
- Actual Height
- 24-3/4 in
- Actual Width
- 17-3/4 in
Details
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.