Shop SIMPLY
See all product information
Create Account
21x21x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-21211
- Zoro # G324172954
product price:Â
$
49.99
/pk of 4, $12.50/ea
Key Features
Actual Depth
3/4 in
Actual Height
20.94 in
Actual Width
20.94 in
Air Filter Capacity
High
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-21211
- Zoro #
- G324172954
- UPC #
- 810133784414
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Actual Height
- 20.94 in
- Actual Width
- 20.94 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 21" x 21" x 1"
- Nominal Height
- 21 in
- Nominal Width
- 21 in
Details
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.