8x30x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-8301
- Zoro # G524172549
product price:Â
$
69.99
/pk of 6, $11.67/ea
Key Features
Air Filter Capacity
High
Frame or Header Material
Pleated
Nominal Height
30 in
Actual Width
7-3/4 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-8301
- Zoro #
- G524172549
- UPC #
- 810133785213
- Country of Origin
- United States
Dimensions
- Nominal Height
- 30 in
- Actual Width
- 7-3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 8 in
- Actual Height
- 29-3/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 8" x 30" x 1"
Details
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.