Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in. Yellow Gold Desk Plate

  • Mfr # SD-102YG

  • Zoro # G710107652


product price: $9.25
/ea

Key Features

Material
Aluminum
Height
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-102YG
Zoro #
G710107652
UPC #
-
Country of Origin
China

Dimensions

Height
2"
Length
10"

Details

Material
Aluminum
Color
Yellow Gold

Description

These anodized aluminum Simply Desk holders have a clean, modern look ideal for professional desk nameplates.FEATURES:Name plates can slide into the holder from either sideAccommodates inserts up to 1/16 in. thick

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.