Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in. Satin Silver Desk Plate

  • Mfr # SD-122SS

  • Zoro # G310107649


product price: $9.65
/ea

Key Features

Material
Aluminum
Height
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-122SS
Zoro #
G310107649
UPC #
-
Country of Origin
China

Dimensions

Height
2"
Length
12"

Details

Material
Aluminum
Color
Satin Silver

Description

These anodized aluminum Simply Desk holders have a clean, modern look ideal for professional desk nameplates.FEATURES:Name plates can slide into the holder from either sideAccommodates inserts up to 1/16 in. thick

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.