1in. H x 4 in. L Wall Plate Holder, Rose Gold
- Mfr # SW-41G
- Zoro # G410544368
product price:Â
$
3.95
/ea
Sold in multiples of 3 for
$11.85
Key Features
Material
Aluminum
Color
Rose Gold
Length
4"
For Use With
1/16" Sign Material
Height
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW-41G
- Zoro #
- G410544368
- UPC #
- -
- Country of Origin
- China
- Material
- Aluminum
- Color
- Rose Gold
- For Use With
- 1/16" Sign Material
- Application
- Door or Wall Signage
- Features
- 2 counter-sunk mounting holes
- Pre-Drilled
- Yes
Dimensions
- Length
- 4"
- Height
- 1"
Description
These anodized aluminum Simply Wall Holders have a clean, modern look ideal for professional nameplates or wayfinding and directional signage.FEATURES:Available in Matte Black, Polished Yellow Gold, Polished Rose Gold, Polished Silver and Satin SilverName plates can slide into the holder from either sideAccommodates inserts up to 1/16 in. thickTwo counter-sunk holes for standard for screw mount39 in. pieces do not have mounting holes
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.