Zoro Homepage

2 in. H x 8 in. L Wall Plate Holder, Satin Silver

  • Mfr # SW-82SS

  • Zoro # G610544427


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Material
Aluminum
Length
8"
For Use With
1/16" Sign Material
Application
Door or Wall Signage
Features
2 counter-sunk mounting holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-82SS
Zoro #
G610544427
UPC #
-
Country of Origin
China

Dimensions

Length
8"
Height
2"

Details

Material
Aluminum
Color
Satin Silver
For Use With
1/16" Sign Material
Application
Door or Wall Signage
Features
2 counter-sunk mounting holes
Pre-Drilled
Yes

Description

These anodized aluminum Simply Wall Holders have a clean, modern look ideal for professional nameplates or wayfinding and directional signage.FEATURES:Available in Matte Black, Polished Yellow Gold, Polished Rose Gold, Polished Silver and Satin SilverName plates can slide into the holder from either sideAccommodates inserts up to 1/16 in. thickTwo counter-sunk holes for standard for screw mount39 in. pieces do not have mounting holes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.