Zoro Homepage

2in Length Corridor Sign Bracket, Rose Gold Finish

  • Mfr # SB-2G

  • Zoro # G110475160


product price: $7.85
/ea

Key Features

Mounting Style
1/8" Slot Width
Material
Aluminum
Width
2.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2G
Zoro #
G110475160
UPC #
-
Country of Origin
China

Dimensions

Width
2.5"
Length
2"

Details

Item
Corridor Sign Bracket
Mounting Style
1/8" Slot Width
Material
Aluminum
Color
Rose Gold

Description

Simply Corridor Mount brackets are designed to hold single and double-sided signs at a 90 degree angle to the wall. Brackets are slotted for 1/8in material. Simply perfect for wayfinding signage in your next project.FEATURES: Available in Matte Black, Polished Yellow Gold, Polished Rose Gold, Polished Silver & Satin SilverHardware included for mounting substrate to bracket4 counter-sunk holes included standard for screw mount mounting screws not included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.