10 ft. Bali Pro Square Rotating Cantilever Umbrella with Lights Natural

  • Mfr # SSAD45SL-10SQ-00/5404

  • Zoro # G615763380


product price:  $1,473.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSAD45SL-10SQ-00/5404
Zoro #
G615763380
UPC #
650878086639
Country of Origin
China

Description

Features -Starlight System -Powder Coated Aluminum Frame -Anodized zinc aluminum alloy components -Solefin and Sunbrella fabric options -Multiple Position Pistol Grip Trigger Tilt -360 degree Rotating Base -Large Shade Coverage -Built-in Light Adapter -Shape - Square -Collection - Bali Pro -Frame finish - Bronze -Color - Natural -Fabric Type - Sunbrella -Open Height - 107.5 in. -Close Height - 109.5 in. -Width - 140.5 in. -Depth - 10 ft. -Item Weight - 71 pound

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.