10 ft. Bali Square Cantilever Umbrella With Cross Base Ginkgo
- Mfr # SSAD45-10SQ-00/54011
- Zoro # G724216692
product price:Â
$
1,673.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSAD45-10SQ-00/54011
- Zoro #
- G724216692
- UPC #
- -
- Country of Origin
- China
Description
Features Powder Coated Aluminum. Anodized zinc aluminum alloy components. Ratchet style crank assembly with an advanced gear mechanism that requires little effort to operate. 8 heavy-duty ribs. Nylon hubs and connectors. Convenient foot pedal to easily rotate canopy. A full 360 degrees rotation - 12 preset locking positions. Pistol Grip Trigger Tilt. Spring loaded trigger control easily operates with the use of one hand. Heavy duty cast aluminum design. 4 Tilt Positions. Shape - Square. Collection - Bali. Frame finish - Bronze. Color - Ginkgo. Fabric Type - Sunbrella. Open Height - 107.5 in.. Close Height - 109.5 in.. Width - 140.5 in.. Depth - 120 in.. Item Weight - 66 pound.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.