36 in. High Back Chair With Elastic Grey

  • Mfr # SSCPL112

  • Zoro # G803895565


product price:  $44.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSCPL112
Zoro #
G803895565
UPC #
650878991476
Country of Origin
China

Description

Features
  • High Back Chair With Elastic
  • Collection - Protective Cover
  • Color - Grey
  • Fabric Type - Polyester
  • Open Height - 36 in.
  • Width - 27 in.
  • Depth - 30 in.
  • Item Weight - 2 pound

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.