6 x 10 ft. Rectangle Push Button Tilt Market Umbrella Jockey Red

  • Mfr # SSUM92-6X10RT-00/5403

  • Zoro # G015781793


product price:  $455.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSUM92-6X10RT-00/5403
Zoro #
G015781793
UPC #
650878580526
Country of Origin
China

Description

Features -High quality residential umbrella -Powder Coated Aluminum -Crank lift to open -2 way Tilt -Marine grade stainless steel hardware -Nylon hubs pulleys and rib connectors -100% Kevlar Mesh Cord -Collection - Catalina -Frame finish - Bronze -Color - Jockey Red -Fabric Type - Sunbrella -Shape - Rectangle -Open Height - 103.9 in. -Close Height - 103.9 in. -Width - 120 in. -Depth - 72 in. -Item Weight - 16 pound

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.