8.6 ft. Skye Square Rotating Cantilever Umbrella With Cross Base Black

  • Mfr # SSAG5A-86SQ-00/2408

  • Zoro # G915781459


product price:  $455.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSAG5A-86SQ-00/2408
Zoro #
G915781459
UPC #
650878086813
Country of Origin
China

Description

Features -Powder Coated Aluminum Frame -Anodized Zinc Aluminum Alloy Components -Crank Lift Handle -Solefin and Sunbrella fabric options -Tilting Mechanism -360 degree Rotating Base -Built-in Light Adapter -Shape - Square -Collection - Skye -Frame finish - Bronze -Color - Black -Fabric Type - Solefin -Open Height - 98.43 in. -Close Height - 105.91 in. -Width - 121.93 in. -Depth - 103.2 in. -Item Weight - 49 pound

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.