9 ft. Octagon Push Button Tilt Market Umbrella Spa

  • Mfr # SSUM92-0900-A5413

  • Zoro # G803880516


product price:  $309.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSUM92-0900-A5413
Zoro #
G803880516
UPC #
650878580229
Country of Origin
China

Description

Features
  • High quality residential umbrella
  • Powder Coated Aluminum
  • Crank lift to open
  • 2 way Tilt
  • Marine grade stainless steel hardware
  • Nylon hubs, pulleys and rib connectors
  • 100% Kevlar Mesh Cord
  • Collection - Catalina
  • Frame finish - Bronze
  • Color - Spa
  • Fabric Type - Sunbrella
  • Shape - Octagon
  • Open Height - 101.7 in.
  • Close Height - 101.7 in.
  • Width - 108 in.
  • Depth - 108 in.
  • Item Weight - 14 pound

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.