This item is Discontinued.

Simplyshade SimplyShade 11 ft. Catalina Octagon Push Button Tilt Market Umbrella  Forest Green SSUM92-1100-D2446

This item is Discontinued.

Simplyshade

SimplyShade 11 ft. Catalina Octagon Push Button Tilt Market Umbrella Forest Green (Discontinued)

Mfr # SSUM92-1100-D2446
Zoro # G403880428
UPC # 650878580489
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSUM92-1100-D2446
Zoro #
G403880428
UPC #
650878580489
Country of Origin
China

Description

Features
  • High quality residential umbrella
  • Powder Coated Aluminum
  • 1.5 in. pole dia for Octagon / 1.38 in. Top & 1.5 in. Bottom for Rectangle
  • Crank lift to open
  • Collection - Catalina
  • Frame finish - Bronze
  • Color - Forest Green
  • Fabric Type - Solefin
  • Shape - Octagon
  • Open Height - 104.9 in.
  • Close Height - 104.9 in.
  • Width - 132 in.
  • Depth - 132 in.
  • Item Weight - 16 pound

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.